Shop All Temperature Controllers
3M
Sanding Sponge, 4 7/8" L, 2 7/8" W
Mfr # DSXF-F-ESF-10
Zoro # G002569571
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DSXF-F-ESF-10
- Features Rinse and Reuse, Use Wet or Dry
- Overall Width 2 7/8 in
- Overall Length 4 7/8 in
- Sponge Width x Length x Thickness 2 7/8 in W x 4 7/8 in L x 1 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DSXF-F-ESF-10
- Zoro # G002569571
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Overall Width | 2 7/8 in |
Overall Length | 4 7/8 in |
Sponge Width x Length x Thickness | 2 7/8 in W x 4 7/8 in L x 1 in T |
Details
Item | Sanding Sponge |
Series | DSXF-F-ESF-10 |
Features | Rinse and Reuse, Use Wet or Dry |
Grade | Extra Fine/Fine |
Abrasive Material | Aluminum Oxide |
Sponge Shape | Rectangle |
Number of Abrasive Sides | 4 |
Overall Thickness | 1 in |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Extra Fine/Fine, Grit Not Applicable, Number of Abrasive Sides 4, Series DSXF-F-ESF-10, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Features Rinse and Reuse, Use Wet or Dry, Sponge Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Blk, 20A, 1 HP (SNAPGF83BLK)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 1000ft, EDID (B130-101-2)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (K3A29U2N)
- SQUARE D Switch Handle Kit 30 60A (4056684150K)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP040-3PK)
- 3M YELLOW SPREADERS-3X 6 (DY363)
- TEMPCO Temp Ctrl Box, Analog, J, 120V, 15A, 32-1000F (PCT20001)
- BRISKHEAT Temp. Controller, Digital, Input 115VAC (HL120KA-C)
- HONEYWELL C7031B2005 1097 Ohm Ptc Duct (C7031B2005)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- GLA ELETTRONICA TEMPERATURE CONTROLLER (MD1000)
- 3M Temperature Controllers