Shop All Temperature Controllers
3M
Sanding Sponge, 4 7/8" L, 2 7/8" W
Mfr # DSMC-ESF-10
Zoro # G402569553
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DSMC-ESF-10
- Features Rinse and Reuse, Use Wet or Dry
- Overall Length 4 7/8 in
- Overall Width 2 7/8 in
- Number of Abrasive Sides 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DSMC-ESF-10
- Zoro # G402569553
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Overall Length | 4 7/8 in |
Overall Width | 2 7/8 in |
Sponge Width x Length x Thickness | 2 7/8 in W x 4 7/8 in L x 1 in T |
Details
Item | Sanding Sponge |
Series | DSMC-ESF-10 |
Features | Rinse and Reuse, Use Wet or Dry |
Number of Abrasive Sides | 4 |
Overall Thickness | 1 in |
Sponge Shape | Rectangle |
Abrasive Material | Aluminum Oxide |
Grade | Medium/Coarse |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium/Coarse, Grit Not Applicable, Number of Abrasive Sides 4, Series DSMC-ESF-10, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Features Rinse and Reuse, Use Wet or Dry, Sponge Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- NVENT CADDY Beam Clamp, 1 5/8in. Channel (BC23A000EG)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP040-3PK)
- 3M YELLOW SPREADERS-3X 6 (DY363)
- INTEGRA MILTEX Selkirk Corporation Selkirk Direct-temp Wall Thimble (77389)
- PRECISIONAIRE FLTR 20""X30'X1"" (HH20130)
- JOHNSON CONTROLS A421Aec-01C Electronic Single (A421AEC-01)
- UE UNITED ELECTRIC 0-250F 480V-AC TEMPERATURE CONTROLLER (802-13751)
- RANCO 72IN CAPILLARY LOW PRESSURE 0-55F TEMPERATURE CONTROLLER (016-104)
- 3M Programmable Logic Controls (PLC)