Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, 4 1/2" L, 2 1/2" W
Mfr # 24001TRI-F-B
Zoro # G502595810
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 120
- Grade Fine
- Features Sanding Sponge Will Not Discolor the Surface You are Sanding, Suitable for Wet Sanding or Dry Sanding
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 24001TRI-F-B
- Zoro # G502595810
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 4 1/2 in |
Overall Width | 2 1/2 in |
Sponge Width x Length x Thickness | 2 1/2 in W x 4 1/2 in L x 1 in T |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Grade | Fine |
Features | Sanding Sponge Will Not Discolor the Surface You are Sanding, Suitable for Wet Sanding or Dry Sanding |
Series | 24001TRI-F-B |
Sponge Grit | 120 |
Number of Abrasive Sides | 4 |
Sponge Shape | Rectangle |
Resistance Properties | Clog |
Overall Thickness | 1 in |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit 120, Number of Abrasive Sides 4, Series 24001TRI-F-B, Overall Length 4 1/2 in, Overall Thickness 1 in, Overall Width 2 1/2 in, Features Sanding Sponge Will Not Discolor the Surface You are Sanding, Suitable for Wet Sanding or Dry Sanding, Resistance Properties Clog, Sponge Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Aluminum Cutting Wheels (DW8725A)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 120-Gr, PK 10 (99438)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- UNITED ABRASIVES/SAIT SAIT 23463 Big M.A.C.™ Masonry, Asphalt, Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23463)
- 3M 3M™ Scotch Brite 96 General Purpose Scouring Pads, 6 X 9 (50048011082931)
- 3M Pro-Pad Sndg Sponge, PRPD-100, 2.88", PK54 (PRPD-100)
- 3M Softback Sanding Sponge 02604, PK20 (7000000589)
- 3M Burnishing Pad, 24", Tan, PK5 (3400N 364)
- 3M Flexible Sanding Sponge Fine - 120 Grit (051115-06965)
- 3M Drywall Sanding Sponge, M/FPK24 (70070588614)
- 3M Sandpaper Sheet, 800 Grit, 3 5/8"W, PK10 (5922-18-CC)
- 3M Abrasive Pads & Sponges