Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, 3 3/4" L, 2 5/8" W
Mfr # CP-000-ESF
Zoro # G102569556
product price: $1.19
/ea
Sold in multiples of 24 for $28.56
$28.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Extra Fine
- Series CP-000-ESF
- Features Use for General Purpose Sanding
- Overall Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CP-000-ESF
- Zoro # G102569556
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 5/8 in |
Overall Length | 3 3/4 in |
Sponge Width x Length x Thickness | 2 5/8 in W x 3 3/4 in L x 1 in T |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Extra Fine |
Series | CP-000-ESF |
Features | Use for General Purpose Sanding |
Number of Abrasive Sides | 4 |
Sponge Shape | Rectangle |
Resistance Properties | Clog |
Overall Thickness | 1 in |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Extra Fine, Grit Not Applicable, Number of Abrasive Sides 4, Series CP-000-ESF, Overall Length 3 3/4 in, Overall Thickness 1 in, Overall Width 2 5/8 in, Features Use for General Purpose Sanding, Resistance Properties Clog, Sponge Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Hard Platen Pad, 1/2"x2" (11135)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 50 (66261004431)
- 3M PSA Sanding Disc, Cloth, 5in, P120G, PK250 (60440202392)
- WEILER Hand Tube Wire Brush, Brass, 1/2", 0.004", PK10 (93850)
- 3M Sanding Sponge, Medium, 4 1/2"L, 2 1/2"W (24000PGP-M-2)
- 3M 3M„¢ Scotch-Briteá´— General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads (7100112579)
- 3M SandingHandPad, Diamond, M10 Micron, PK10 (7000082403)
- 3M 3M 14736U Finesse-it Roloc Finishing Disc Pad - 3" (7000000573)
- 3M 2" x 4" Synthetic Steel Wool Rectangular Pad # 0000 Super Fine, PK 6 (10119)
- 3M Sanding Sponge, Coarse, 4 1/2"L, 2 1/2"W (2500PGP60C-CH2)
- KLASS TOOLS Dual Angle Sanding Sponge (Coarse/Medium Grit) (24 Sponges), 24PK (KLA-CON-SAN-SPO-3103x24)
- 3M Abrasive Pads & Sponges