Shop All Sponges and Scouring Pads
3M
Sanding Sponge, 3 3/4" L, 2 5/8" W
Mfr # 907-ESF
Zoro # G202542879
product price: $2.29
/ea
Sold in multiples of 24 for $54.96
$54.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Resists Clogging, Use for General Purpose Sanding
- Series 907-ESF
- Abrasive Material Aluminum Oxide
- Grade Extra Fine/Fine
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 907-ESF
- Zoro # G202542879
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Overall Length | 3 3/4 in |
Overall Width | 2 5/8 in |
Sponge Width x Length x Thickness | 2 5/8 in W x 3 3/4 in L x 1 in T |
Details
Item | Sanding Sponge |
Features | Resists Clogging, Use for General Purpose Sanding |
Series | 907-ESF |
Abrasive Material | Aluminum Oxide |
Grade | Extra Fine/Fine |
Sponge Shape | Rectangle |
Number of Abrasive Sides | 4 |
Overall Thickness | 1 in |
Resistance Properties | Clog |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Extra Fine/Fine, Grit Not Applicable, Number of Abrasive Sides 4, Series 907-ESF, Overall Length 3 3/4 in, Overall Thickness 1 in, Overall Width 2 5/8 in, Features Resists Clogging, Use for General Purpose Sanding, Resistance Properties Clog, Sponge Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 12 in L Mop Head, Cut-End, Natural, Cotton, PK12 (36983200)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29626)
- SIMPLE GREEN Cleaner and Disinfectant, 5 gal. Pail, Unscented (2800000100005)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3203600)
- 3M Floor Protector Appl. Pad, Flat, Cut, PK2 (59646)
- 3M Scrubbing Pad 5400N, 13", Green, PK5 (5400N 581)
- 3M Scouring Pad, 4-3/8" L, 2-5/8" W, PK24 (720)
- 3M Abrasive Hand Pad, 7448, Ultrafine, Light Gray, 6"X9" (48011-04028)
- 3M Doodlebug Scrub n Strip Pad, 4 5/8 x 10, Brown, PK20 (8541)
- 3M 13 in. Scotch-Brite Clean and Shine Pad, 5PK (9549)
- PREMIERE PADS Stnless Steel Scrubber Sponge, Medium, PK6 (PAD 35)
- 3M Sponges and Scouring Pads