Shop All Abrasive Pads & Sponges
3M
Sanding Sponge 100Grit
Mfr # 06965
Zoro # G800538298
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/2 in
- Width 5-1/2 in
- Grade Fine
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06965
- Zoro # G800538298
- UPC # 51115069659
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Length | 4-1/2 in |
Width | 5-1/2 in |
Details
Item | Sanding Sponge |
Grade | Fine |
Thickness | 3/16 in |
Description
3M 5.5 in. L X 4.5 in. W X 0.1875 in. 100 Grit Fine Contour Sanding Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, D0933, Maroon (78072775328)
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- WEILER Cup Wire Brush, Threaded Arbor, 5", 8000 RPM (97604)
- WEILER Wolverine 3" Wheel, .012 Steel Fill, 1/4" Stem, Steel Wire (36211)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (905-ESF)
- 3M Sandpaper Sheet, 100 Grit, 9"W, PK25 (11604NA-25)
- 3M Hookit Disc Pad, 05779, 8 in (05779)
- 3M Fibre Disc Backup Pad, 05637, 5"x7/8", PK10 (05637)
- 3M 3M 14736U Finesse-it Roloc Finishing Disc Pad - 3" (7000000573)
- 3M Stikit Disc Pad, 35576, 6", PK5 (35576)
- NORTON CO 4-7/8" x 2-7/8" x 1" WallSand Sanding Sponge, Medium, Single Angle (02285)
- 3M Abrasive Pads & Sponges