Shop All Sandpaper Sheets
3M
Sanding Sht, 9x3-2/3 In, 1000 G, SC, PK2000
Mfr # 14944
Zoro # G5865641
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit J1000
- Backing Material Paper
- Width 3 2/3 in
- Length 9 in
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 14944
- Zoro # G5865641
- UPC # 00051144149445
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 2/3 in |
Length | 9 in |
Overall Width | 3 11/16 in |
Overall Length | 9 in |
Details
Item | Sanding Sheet |
Grit | J1000 |
Backing Material | Paper |
Grade | Ultra Fine |
Series | 401Q |
Backing Weight | A |
Abrasive Material | Silicon Carbide |
Color | Black |
Abrasive Type | Coated |
Resistance Properties | Water |
Coating Coverage | Closed |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit J1000, Series 401Q, Overall Length 9 in, Overall Width 3 11/16 in, Resistance Properties Water, Color Black, Grade Ultra Fine, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita INOX Grinding Wheel, 36 Grit, Type 27, 5in Dia x 1/4inT x 7/8in Cntr Hole Dia, 5/Pk (A-95962-5)
- MERIT Quick Change Sand Disc, 2In, 120G, TR, PK100 (69957399712)
- PFERD 3/4" Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (82986)
- PFERD 2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45191)
- 3M Hookit Sheet, 02638, 80gr, 4 1/2"x30 i, PK50 (02638)
- 3M Sanding Sheet, 11x9 In, 600 G, SC, PK250 (70070927119)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 100-Grit Medium, PK 5 (9002)
- 3M 3M 36146 Hookit Blue Sandpaper 3" Disc - 180 Grade Multi-Hole, 50/Bx (7100091344)
- 3M 3M Trizact Performance Sandpaper, 03064, 3-2/3 in x 9 in, 3000 grit (7100135669)
- 3M Gold Sheet Roll, 2-3/4" x 45 yd, P240 (2593)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #150 Hook & Loop, 4 Holes Vented (M-179397)
- 3M Sandpaper Sheets