Shop All Sandpaper Sheets
3M
Sanding Sht, 11-1/4x4-3/16In, 150 G, PK100
Mfr # 70005045375
Zoro # G5865273
Sold in multiples of 10 for $195.50
$195.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Screen
- Width 4-3/16"
- Length 11-1/4"
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 70005045375
- Zoro # G5865273
- UPC # 00051144994373
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 4-3/16" |
Length | 11-1/4" |
Overall Length | 11 1/4 in |
Overall Width | 4 3/16 in |
Sheet Dimensions | 4-3/16x11-1/4 |
Sheet Width x Length | 4 3/16 in W x 11 1/4 in L |
Details
Item | Drywall Sanding Screen |
Grit | 150 |
Backing Material | Screen |
Grade | Fine |
Series | 99437 |
Color | Tan |
Abrasive Material | Synthetic |
Abrasive Type | Coated |
Abrasive Grit | 150 / P150 |
Backing Material & Wt | Screen |
Resistance | Water |
Resistance Properties | Clog, Tear, Water |
Abrasive Type - Grit | Coated - 150 / P150 |
Coating Coverage | Open |
Abrasive Grade | Fine |
Sheet Grit | 150 |
Backing Material Type | Screen |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Screen, Backing Weight Not Applicable, Coating Coverage Open, Grit 150, Series 99437, Overall Length 11 1/4 in, Overall Width 4 3/16 in, Resistance Properties Clog, Tear, Water, Color Tan, Grade Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Pad Steel Wool Multigrade Asst (1021114)
- 3M Flap Disc, Coarse, 40 Grit, 577F, Type 29 (7010363154)
- SGSPRO Carbide Bur, Cyl End Radius, 5/8in, DeepDbl (10276)
- VSM VSM 5" Diameter PSA Sanding Disc, Aluminum Oxide, 80G, J-Weight, PK 10 (332505)
- 3M Sandpaper 9X11Prd50D 3M (99406NA)
- 3M Sanding Sheet, Gold, 220 Grit, PK50 (7000119611)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, Assorted Grits, PK 5 (9005)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- 3M Refill Roll, 70 ft. L x 2-1/2 in., Fine (7000045199)
- 3M Drywall Sanding Sheets 9091NA, 4.187, PK40 (7010314729)
- 3M Sandpaper Sheet, 1000 Grit, 3 11/16"W, PK10 (5923-18-CC)
- 3M Sandpaper Sheets