Shop All Sandpaper Sheets
3M
Sanding Sheets, 5-1/2in.x1/2in., PK1000
Mfr # 60455073233
Zoro # G8959912
product price: $354.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Backing Material Paper
- Width 4 1/2 in
- Length 5 1/2 in
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60455073233
- Zoro # G8959912
- UPC # 051144149452
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 4 1/2 in |
Length | 5 1/2 in |
Overall Length | 5 1/2 in |
Sheet Dimensions | 4-1/2x5-1/2 |
Sheet Width x Length | 4 1/2 in W x 5 1/2 in L |
Overall Width | 4 1/2 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit 600, Series 413Q, Overall Length 5 1/2 in, Overall Width 4 1/2 in, Resistance Properties Heat, Water, Attachment Type Clip, Color Black, Grade Super Fine, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 3/8" dia. (05048)
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137263)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 7" dia. (87471)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, ALU / NF Cut (26550)
- 3M Sanding Sheet, Super Fine, 3 in. Dia, PK50 (7000119613)
- 3M Sanding Sheet, 80Grit, Aluminum Oxide, PK50 (7000119616)
- 3M 4-3/8" x 11" Drywall Abrasives Sanding Screens, Medium, PK 2 (9090)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit, PK 20 (27220 Tri-20)
- 3M 3M 36146 Hookit Blue Sandpaper 3" Disc - 180 Grade Multi-Hole, 50/Bx (7100091344)
- 3M Paper Sheet 405U, 5-1/2inx9 in, 500A A-w (7100078006)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK50 (66261101150)
- 3M Sandpaper Sheets