Shop All Sandpaper Sheets
3M
Sanding Sheet, Very Fine, 220 Grit, PK100
Mfr # 7000119261
Zoro # G4578065
product price: $993.99
/pk 1000, $0.99/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119261
- Zoro # G4578065
- UPC # 00051141278483
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P220, Series 426U, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Water, Color Gray, Grade Very Fine, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6" (A-96001)
- WEILER 4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 40Z, 7/8" (51161)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 80 Grit (14B038)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 3-2/3 in. x 9 in. Sheet 30 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-THx30)
- 3M Refill Roll, 80 ft. L x 3-1/4 in., Fine (7000045204)
- 3M Refill Roll, 80 ft. L x 2-1/2 in., Fine (60440231581)
- 3M 4-3/8" x 11" Drywall Abrasives Sanding Screens, Medium, PK 2 (9090)
- 3M Sandpaper 400 Grit 3-2/3Inx9In (5920-18-CC)
- 3M Sanding Sheet, 11x9 In, 2000 G, SC, PK250 (02020)
- 3M 4-3/16" x 11" Drywall Adhesives Drywall Sanding Sheet 100-Grit, PK 25 (99432)
- NORTON CO 4-1/2" x 4-1/2" ProSand Stick & Sand Sanding Sheet 60-Grit, PK 4 (05314)
- 3M Sandpaper Sheets