Shop All Sandpaper Sheets
3M
Sanding Sheet Roll, 75 ft., 400G, PK6
Mfr # 02689
Zoro # G6021391
original price:
$463.99
4% off
new price: $441.99
/pk 6, $73.67/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 4-1/2"
- Length 25 yd.
- Grade Medium
- Series 216U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02689
- Zoro # G6021391
- UPC # 00051131026896
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 4-1/2" |
Length | 25 yd. |
Roll Width x Length | 4 1/2 in W x 75 ft L |
Overall Length | 75 ft |
Overall Width | 4 1/2 in |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight A, Coating Coverage Open, Color Gold, Grade Medium, Grit P400, Series 216U, Overall Length 75 ft, Overall Width 4 1/2 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 3/16 In, 1/4 Shank (310-002068C)
- NORTON ABRASIVES Dish Grinding Wheel, 6In, 120, 12A2 (69014191630)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000120982)
- WEILER 6" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58329)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 600-Grit, PK 25 (99419)
- 3M Hookit Blue ShtRollMultiH 36192 220g, PK4 (36192)
- 3M Refill Roll, 45 ft. L, Fine, Gold, 150 Grit (60440227092)
- 3M Sanding Sheet, 11x9 In, 100 G, SC (7000118312)
- 3M Clip-On 1/4 Sheet 120Grit (27368)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 60-Grit Coarse, PK 4 (9003)
- NORTON ABRASIVES WET SAND PAPR 220G 11X9"" (07660701226)
- 3M Sandpaper Sheets