Shop All Sandpaper Sheets
3M
Sanding Sheet, Gold, Fine, 3 in. Dia, PK50
Mfr # 7000119614
Zoro # G4579885
product price: $40.89
/pk 50, $0.82/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 3"
- Length 4"
- Grade Fine
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119614
- Zoro # G4579885
- UPC # 00051141555324
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4" |
Sheet Dimensions | 3x4 |
Overall Length | 4 in |
Sheet Width x Length | 3 in W x 4 in L |
Overall Width | 3 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P120, Series 236U, Overall Length 4 in, Overall Width 3 in, Resistance Properties Load, Attachment Type Hook-and-Loop, Color Gold, Grade Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped W/ring 3"x5/8"-11 (13D324)
- LENOX Angle Grinder Blade, 5"x.050"x7/8" (1972922)
- WEILER Single Spiral Tube Wire Brush, 1/4", PK10 (93859)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 40 Grit (7100243883)
- 3M Overspray, Protective, Sheeting, 12ftX400ft (06727)
- 3M Perform SoftSndgSponge0308 5-1/2, PK12 (03088)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 150-Grit Fine, PK 5 (9001)
- 3M Refill Roll, 45 ft. L, Fine, Gold, 150 Grit (60440227092)
- 3M Sanding Sheet, 11" L x 9" W, 500 Grit, PK50 (7000118291)
- 3M Stikit Gold Sand Paper Sheet Roll 2-3/4"X45 Yd. (MMM2591)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, AlO, PK100 (66261100285)
- 3M Sandpaper Sheets