Shop All Sandpaper Sheets
3M
Sanding Sheet, Gold, 220 Grit, PK50
Mfr # 7000119611
Zoro # G4579900
product price: $30.95
/pk 50, $0.62/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 3"
- Length 4"
- Grade Very Fine
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119611
- Zoro # G4579900
- UPC # 00051141555294
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4" |
Sheet Width x Length | 3 in W x 4 in L |
Overall Length | 4 in |
Sheet Dimensions | 3x4 |
Overall Width | 3 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P220, Series 236U, Overall Length 4 in, Overall Width 3 in, Resistance Properties Load, Attachment Type Hook-and-Loop, Color Gold, Grade Very Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, C3 Cmpct Cer Rg, 60G (42414)
- NORTON ABRASIVES Utility Cloth Roll, 150 ft L, Coarse, Brown (66261058716)
- SCOTCH-BRITE Surface Conditioning Disc, SC-DR, A/O Medium, TR, 3 in, 25 per inner, (7000000755)
- MIRKA Dry Guide, Powder Coat, 100 Grit, White (9193600111)
- 3M Sanding Sheet, Aluminum Oxide, PK50 (7000119610)
- 3M Sanding Sheet, Gold, Paper Backing, PK50 (7000119612)
- 3M Hand Sanding Blockz, Clip, Rubber, 4 3/4"L (9292NA-6-CC)
- 3M Refill Roll, 85 ft. L x 3-1/4in., 180 Grit (7000045205)
- 3M Flex Abrasive Sheet, 5.5" x 6.8", PK125 (34343)
- 3M Moisture Resistant Prot Sheeting 06725 1 (06725)
- MIRKA Abranet Ace 3"X3"X3" Grip P400 (AC-951-400)
- 3M Sandpaper Sheets