Shop All Sandpaper Sheets
3M
Sanding Sheet, Fine, 150 Grit, PK50
Mfr # 60440273187
Zoro # G4579386
product price: $50.79
/pk 50, $1.02/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Paper
- Width 3"
- Length 4"
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440273187
- Zoro # G4579386
- UPC # 051141555270
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4" |
Sheet Dimensions | 3x4 |
Sheet Width x Length | 3 in W x 4 in L |
Overall Width | 3 in |
Overall Length | 4 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P150, Series 236U, Overall Length 4 in, Overall Width 3 in, Resistance Properties Load, Attachment Type Hook-and-Loop, Color Gold, Grade Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, CRS (7000045921)
- PFERD Carbide Bur - Cylind. (Radius End), MICRO Cut - 1/4" x 5/8" x 1/4" Shank - SC-1 (27541)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #150 (M-176301)
- DYNABRADE Pad Assembly, Spiral Rib, Med, 9" (50914)
- 3M Wetordry Sheet, 02038, P400gr, 9"x11i, PK250 (02038)
- 3M Floor Sanding Disc, 180 Grit, 15" dia. (29848)
- 3M Paper Sheet 346U, 2-3/4inx17-1/2in 40 D-w (02138)
- 3M Emery Cloth, 11x9 In, Med, Emery, PK250 (60070003185)
- 3M Clip-On 1/4 Sheet 120Grit (27368)
- 3M Perform SoftSndgSponge0308 5-1/2, PK12 (03088)
- NORTON CO Sandppr Drywl 100G 4-3/16X11In (04746)
- 3M Sandpaper Sheets