Shop All Sandpaper Sheets
3M
Sanding Sheet, Fine, 120 Grit, Paper, PK100
Mfr # 7000119258
Zoro # G4578071
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119258
- Zoro # G4578071
- UPC # 00051141278452
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 120, Series 426U, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Water, Color Gray, Grade Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 80 Grit, 577F Giant, Type 27 (7010308898)
- DRILL AMERICA 1/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1A)
- WEILER 4-1/2 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Ceramic (58325)
- MIRKA PSA Disc, 5", P150, PK100 (23-388-150)
- 3M Sanding Sheet, 40x2 In, M125 G, Diamond (7010360383)
- 3M Sanding Sheet, Fine, 150 Grit, PK50 (60440273187)
- 3M Refill Roll, 100 ft. L x 2-1/2in, 280 Grit (7010326458)
- 3M Refill Roll, 70 ft. L x 3-1/4 in., Fine (7000045203)
- 3M File Sheets, 2-3/4"x 16-1/2", 80 Grit, PK50 (32230)
- 3M 4-3/8" x 11" Drywall Abrasives Sanding Screens, Medium, PK 2 (9090)
- DIABLO 6 in. L X 4 in. W 600 Grit Silicone Carbide Final Stripping Pads 2 pk (DCP060UFNN02G)
- 3M Sandpaper Sheets