Shop All Sandpaper Sheets
3M
Sanding Sheet, Aluminum Oxide, PK50
Mfr # 7000119610
Zoro # G4579377
product price: $30.49
/pk 50, $0.61/ea
Sold in multiples of 10 for $304.90
$304.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 3"
- Length 4"
- Grade Very Fine
- Series 236U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119610
- Zoro # G4579377
- UPC # 00051141555287
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4" |
Sheet Width x Length | 3 in W x 4 in L |
Overall Length | 4 in |
Sheet Dimensions | 3x4 |
Overall Width | 3 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P180, Series 236U, Overall Length 4 in, Overall Width 3 in, Resistance Properties Load, Attachment Type Hook-and-Loop, Color Gold, Grade Very Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 5x1/4x 7/8" General Purpose (E-00452)
- NORTON CO Block Sanding Rubb 2.75X5.25In (43140)
- ARC ABRASIVES Mfw Prem 3/4 X 3/16 X 1/8 80 (11105)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91035)
- 3M Sanding Sheet, Gold, 220 Grit, PK50 (7000119611)
- 3M Sanding Sheet, Gold, Paper Backing, PK50 (7000119612)
- 3M TrizactPerformanceSndpr03056 5000gr, PK20 (03056)
- 3M Overspray, Protective, Sheeting, 12ftX400ft (06727)
- 3M 31372, HookIt CSD, 737U, 6 in, 120+, 50PK (7100155360)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 180-Grit, PK 25 (88600)
- VIRGINIA ABRASIVES Virginia Abrasives 002-30060 8 x 20.13 in. 60 Grit Floor Sanding Sheet - Pack Of 50 (760754)
- 3M Sandpaper Sheets