Shop All Sandpaper Sheets
3M
Sanding Sheet, 9x5-1/2 In, 1500 G, SC, PK250
Mfr # 02023
Zoro # G5925753
product price: $359.99
/pk 250, $1.44/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 1500
- Backing Material Paper
- Width 5-1/2"
- Length 9"
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02023
- Zoro # G5925753
- UPC # 00051131020238
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 5-1/2" |
Length | 9" |
Overall Width | 5 1/2 in |
Overall Length | 9 in |
Sheet Dimensions | 5-1/2x9 |
Sheet Width x Length | 5 1/2 in W x 9 in L |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit J1500, Series 401Q, Overall Length 9 in, Overall Width 5 1/2 in, Resistance Properties Water, Attachment Type Clip, Color Black, Grade Ultra Fine, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Super Fine, Red (66261136211)
- DRILL AMERICA 1/2"x1-1/4" Flame Carbide Burr 1/4 Shank (DULSH5)
- MIRKA Gold 8" Grip P80 (23-631-080)
- NORTON DOOR CONTROLS Norton ProSand 18 in. L X 3 in. W Zirconia Alumina Sanding Belt 80 Grit Medium 5 pc (07660749258)
- 3M Sanding Sheet, 11x9 In, 320 G, SC, PK250 (7000126425)
- 3M Sanding Sheet, 11x9 In, 80 G, SC (02018)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 100-Grit 3-Pk (26100 Tri-3)
- 3M Sanding Sheet, 11x9 In, 1500 G, SC, PK250 (70070927341)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit 3-Pk (26220 Tri-3)
- 3M Wetordry Tri-M-Ite 9"X11"Sheet, 50 Sheet (MMM2002)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 240 G, AlO, PK50 (66261126334)
- 3M Sandpaper Sheets