Shop All Sandpaper Sheets
3M
Sanding Sheet, 9x11 In, 220 GR, PK250
Mfr # 60440235335
Zoro # G5961645
product price: $1,210.99
/pk 250, $4.84/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440235335
- Zoro # G5961645
- UPC # 051144104550
- Country of Origin Japan
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Screen, Backing Weight YF, Coating Coverage Closed, Grit 220, Series 481W, Overall Length 11 in, Overall Width 9 in, Resistance Properties Heat, Water, Color Black, Grade Very Fine, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, SC, 100G, PK5 (66252941624)
- DYNABRADE Belt, Coarse, 1"X24" (78006)
- VSM Abrasive Belt, 80 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Silicon Carbide (113465)
- NORTON CO 9" x 11" ProSand Sanding Sheet 150-Grit, PK 20 (02638)
- 3M Sandpaper Sheet, 600 Grit, 3 5/8"W, PK10 (5921-18-CC)
- 3M Floor Sanding Disc, 180 Grit, 20" dia. (29820)
- 3M Wetordry Sndpr, 32044,2000grit, 9", PK100 (32044)
- 3M Imperial Wetordry Sheet 5-1/2"X9"50 Sheets (MMM2044)
- 3M Flexible Abrasive Sheet, P1000 Grade, 5.5" (34341)
- 3M Sheet Sanding Detail 220 Grit (27383)
- 3M Sanding Sheet, 11x9 In, 600 G, SC, PK250 (70070927119)
- 3M Sandpaper Sheets