Shop All Sandpaper Sheets
3M
Sanding Sheet, 80Grit, Aluminum Oxide, PK50
Mfr # 7000119616
Zoro # G4579876
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Paper
- Width 3"
- Length 4"
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000119616
- Zoro # G4579876
- UPC # 00051141555348
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4" |
Overall Length | 4 in |
Sheet Width x Length | 3 in W x 4 in L |
Overall Width | 3 in |
Sheet Dimensions | 3x4 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P80, Series 236U, Overall Length 4 in, Overall Width 3 in, Resistance Properties Load, Attachment Type Hook-and-Loop, Color Gold, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Fill (10315)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Brush Dia.: 1 in (66254442942)
- ARC ABRASIVES Quick Change Disc, 4in, 36 Grit, TR, PK25 (71-31674K)
- TANIS BRUSH Hand Tube Brush, .012, Nylon, 1/2" dia. (06032)
- 3M 11 in. L X 9 in. W 600 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9084NA)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit 3-Pk (26220 Tri-3)
- 3M 31372, HookIt CSD, 737U, 6 in, 120+, 50PK (7100155360)
- 3M Gold Sheet Roll, 2-3/4" x 45 yd, P240 (2593)
- 3M Sanding Sheet, 11" L x 9" W, 500 Grit, PK50 (7000118291)
- 3M Sanding Sheet, 11" L x 9" W, 60 Grit, PK50 (7000118638)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 5 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx5)
- 3M Sandpaper Sheets