Shop All Sandpaper Sheets
3M
Sanding Sheet, 40x2 In, M74 G, Diamond
Mfr # 7010308018
Zoro # G5900982
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit M74
- Backing Material Cloth
- Width 2 in
- Length 40 in
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7010308018
- Zoro # G5900982
- UPC # 00051144859092
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 2 in |
Length | 40 in |
Sheet Width x Length | 2 in W x 40 in L |
Sheet Dimensions | 2x40 |
Overall Width | 2 in |
Overall Length | 40 in |
Details
Item | Sanding Sheet |
Grit | M74 |
Backing Material | Cloth |
Grade | Medium |
Series | 6058J |
Backing Weight | C |
Color | Red |
Abrasive Material | Diamond |
Abrasive Type - Grit | Coated - M74 |
Abrasive Type | Coated |
Abrasive Grit | M74 |
Backing Material & Wt | C Wt Cloth |
Abrasive Grade | Fine |
Backing Material Weight | C |
Backing Material Type | Cloth |
Sheet Grit | M74 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Backing Weight C, Grit M74, Series 6058J, Overall Length 40 in, Overall Width 2 in, Color Red, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6 (26062)
- BRUSH RESEARCH MANUFACTURING 81A35M Mini Deburring Brush, 3.5mm Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A35M)
- S AND H INDUSTRIES ALC 40417 20/30 Grit Melamine Plastic - 10 lbs. (40417)
- WIDIA Carbide Burr, 90 Deg, 3/8 In (M40638)
- 3M Sanding Sheet, 11x9 In, 60 G, AlO, PK500 (02116)
- 3M Wetordry Sheet, 02021,1000gr, 5-1/2", PK250 (02021)
- 3M Refill Roll, 45 ft. L, Fine, Gold, 150 Grit (60440227092)
- 3M Sanding Sheet, 11" L x 9" W, 60 Grit, PK50 (7000118638)
- 3M Sanding Sheet Roll, 75 ft., 400G, PK6 (02689)
- 3M SHTR120-PGP-6T FrSS 3 2/3inx9in, 120, 6/pk (SHTR120-PGP-6T)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx1)
- 3M Sandpaper Sheets