Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, P400 G, AlO, PK250
Mfr # 02539
Zoro # G5963736
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 02539
- Zoro # G5963736
- UPC # 00051131025394
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Details
Item | Gold Abrasive Sheet |
Grit | 400 |
Backing Material | Paper |
Grade | Medium |
Series | 216U |
Backing Weight | A |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Abrasive Type - Grit | Coated - 320 / P400 |
Abrasive Grit | 320 / P400 |
Backing Material Weight | A |
Resistance Properties | Clog, Load |
Abrasive Grade | Extra Fine |
Backing Material Type | Paper |
Coating Coverage | Open |
Backing Material & Wt | A Wt Paper |
Abrasive Type | Coated |
Sheet Grit | P400 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P400, Series 216U, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Load, Color Gold, Grade Super Fine, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40726)
- PFERD 2-1/2" Mtd Flared Cup Brush - .006 CS Wire, 1/4" Shank (82857)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 320 Grit Ultra Fine Block Hand Sanding Pad (DND234320S10N)
- SCOTCH-BRITE Cross Buff, 1 in. (7000121124)
- 3M Flexible Hookit Sheet, 34339, P600gr, 5, PK5 (34339)
- 3M Cloth Sheet, 11" L x 9" W, P180 Grit, PK50 (7000000356)
- 3M Wetordry Sheet, 02021,1000gr, 5-1/2", PK250 (02021)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 120-Gr, PK 10 (99438)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit 3-Pk (26180 Tri-3)
- 3M 3M 36146 Hookit Blue Sandpaper 3" Disc - 180 Grade Multi-Hole, 50/Bx (7100091344)
- 3M Wetordry Sheet, 02032, 9" x 11", 1500, PK50 (02032)
- 3M Sandpaper Sheets