Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, P240 G, AlO, PK250
Mfr # 60455067805
Zoro # G5910213
product price: $384.99
/pk 250, $1.54/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P240
- Backing Material Paper
- Width 3 5/8 in
- Length 11 in
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60455067805
- Zoro # G5910213
- UPC # 051131020429
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3 5/8 in |
Length | 11 in |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit P240, Series 213Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Heat, Water, Attachment Type Clip, Color Black, Grade Medium, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 36G, PK10 (7000120240)
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 240 Grit (7000118346)
- KODIAK CUTTING TOOLS SL-41 Type SL Carbide Bur Round Nose Cone Double Cut (5426069)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 80 Grit (54122)
- 3M 11 in. L X 9 in. W 600 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9084NA)
- 3M File Sheets, 2-3/4"x 16-1/2", 80 Grit, PK50 (32230)
- 3M 4-3/16" x 11" Drywall Adhesives Drywall Sanding Sheet, Fine, PK 5 (9091)
- 3M Sanding Sheets, 5-1/2in.x1/2in., PK1000 (60455073233)
- 3M Sanding Sheet, 11" L x 9" W, 600 Grit, PK50 (7000148223)
- 3M Imperial Wetordry Sheet 5-1/2"X9"50 Sheets (MMM2044)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK25 (66261100940)
- 3M Sandpaper Sheets