Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 80 G, SC
Mfr # 02018
Zoro # G3786176
product price: $3.15
/ea
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Medium
- Series 431Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02018
- Zoro # G3786176
- UPC # 00051144020188
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Overall Length | 11 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 80, Series 431Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 400 Grit, 1"x50 yd., Br (332654)
- GATOR FINISHING AlumiNext Sandpaper Remove Super Sponge, 80 Medium Grit (7300)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 36 Grit (78072775450)
- POWER HOUSE Emery Cloth Roll, 1 in. x 150 ft. - 60 Grit (PO2621078)
- 3M Sanding Sheet, 11" L x 9" W, 60 Grit, PK50 (7000118638)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, Assorted Grits, PK 5 (9005)
- 3M Sanding Sheet, 40x2 In, M74 G, Diamond (7010308018)
- 3M Floor Sanding Disc, 80 Grit, 17" dia. (29862)
- 3M Sanding Sheet, Fine, 120 Grit, Paper, PK100 (7000119258)
- 3M Sanding Sheet, 11" L x 9" W, 500 Grit, PK50 (7000118291)
- MIRKA PSA File Sheets, 2.75x16.5", P60, PK50 (23-364-060)
- 3M Sandpaper Sheets