Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 80 G, AlO, PK500
Mfr # 02115
Zoro # G5865614
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Medium
- Series 346U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 02115
- Zoro # G5865614
- UPC # 00051144021154
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Paper Sheet |
Grit | 80 |
Backing Material | Paper |
Grade | Medium |
Series | 346U |
Backing Weight | D |
Abrasive Material | Aluminum Oxide |
Color | Yellow, Gold |
Resistance Properties | Load |
Backing Material & Wt | D Wt Paper |
Backing Material Weight | D |
Abrasive Type - Grit | Coated - 60 / P60 |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Sheet Grit | P60 |
Abrasive Type | Coated |
Coating Coverage | Open |
Backing Material Type | Paper |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Open, Grit P60, Series 346U, Overall Length 11 in, Overall Width 9 in, Resistance Properties Load, Color Gold, Grade Coarse, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 10" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST1000)
- 3M File Sheets, 2-3/4"x 16-1/2", 80 Grit, PK50 (32230)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- ARC ABRASIVES Quick Change Disc, Coarse, 50 Grit, PK50 (31464K)
- 3M Sanding Sheet, 11x9 In, 60 G, AlO, PK500 (02116)
- 3M Refill Roll, 100ft. L x 3-1/4in, Very Fine (7010308160)
- 3M Flexible Hookit Sheet, 34339, P600gr, 5, PK5 (34339)
- 3M Hand Sanding Blockz, Clip, Rubber, 4 3/4"L (9292NA-6-CC)
- 3M Paper Sheet 405U, 5-1/2inx9 in, 500A A-w (7100078006)
- 3M 3M 36221 Stikit Blue Sandpaper Sheetroll - 180 Grade, 2 3/4"x30yd (7100098556)
- 3M Refill Roll, 10 ft. L x 4-1/2 in., Medium (7010362351)
- 3M Sandpaper Sheets