Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 600 G, SC, PK250
Mfr # 70070927119
Zoro # G5894621
product price: $22.79
/pk 25, $0.91/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70070927119
- Zoro # G5894621
- UPC # 00051144994199
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 600, Series 99419NA, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Water, Color Tan, Grade Super Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Pro-V AO SlimCut 6 x .045 x 7/8 A46 T-27 (PVDCW06A)
- MIRKA Mesh Grip, Disc, 6", P600 Grit, PK10 (9A-241-600RP)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P220 G, AlO, PK25 (07660701226)
- BRUSH RESEARCH MANUFACTURING FLEX HONE BC 9MM (.354") 120SC (BSBC9M12)
- 3M Paper Sheet 405U, 9inx11 in 320 A-weight (7100041317)
- 3M Floor Sanding Disc, 150 Grit, 20" dia. (29821)
- 3M Drywall Sanding Sheets 9091NA, 4.187, PK40 (7010314729)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 60-Grit, PK 3 (26060 Tri-3)
- 3M Abrasive Sheet, 5-1/2" x 9,2000 Grit (60455067847)
- 3M Paper Sheet 346U, 2-3/4inx17-1/2in 40 D-w (02138)
- DIABLO 2-3/4 in. 400g Sandnet, 10PK (DND234400S10N)
- 3M Sandpaper Sheets