Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 50 G, AlO, PK250
Mfr # 7000118496
Zoro # G5923285
product price: $466.99
/pk 250, $1.87/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118496
- Zoro # G5923285
- UPC # 00051115197741
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Details
Item | Utility Cloth Sheet |
Grit | 50 |
Backing Material | Cloth |
Grade | Coarse |
Series | 314D |
Backing Weight | X |
Color | Red, Maroon |
Abrasive Material | Aluminum Oxide |
Coating Coverage | Closed |
Abrasive Type | Coated |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cloth |
Sheet Grit | P50 |
Backing Material Type | Cloth |
Resistance Properties | Tear |
Abrasive Grade | Coarse |
Abrasive Type - Grit | Coated - 50 / P50 |
Abrasive Grit | 50 / P50 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P50, Series 314D, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Maroon, Grade Coarse, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TS (59261)
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide3S5 in80X50PK (36560)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide (5496)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 7/8 (66254461061)
- 3M Flexible Abrasive Sheet, P1000 Grade, 5.5" (34341)
- 3M Wetordry Sheet, 01999,3000gr, 9"x11i, PK250 (01999)
- 3M Clip-On 1/4 Sheet 120Grit (27368)
- 3M Flex Abrasive, Hand Sheet, 400 Grit, PK125 (34337)
- 3M Refill Roll, 80 ft. L x 3-1/4 in., Fine (7000045204)
- 3M Sanding Sponge, 4 7/8" L, 2 7/8" W, PK4 (9095DC-NA-4PK)
- PLUMB PAK Abrasive Cloth 1.5X36In (PP855-3)
- 3M Sandpaper Sheets