Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 400 G, SC, PK500
Mfr # 60070015726
Zoro # G5946412
original price:
$699.99
8% off
new price: $643.99
/pk 500, $1.29/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60070015726
- Zoro # G5946412
- UPC # 051144106950
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 400, Series 431Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Super Fine, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 120 (565294 120)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 3/8" dia., S (06031)
- PACFAB Pacfab 46543000 Jet Diversion Nozzle; White (1130094_EA)
- ZORO SELECT Wire Wheel Brush, Knotted, Carbon Steel (66252839052)
- 3M Sanding Sheet, 40x2 In, M125 G, Diamond (7010360383)
- 3M File Sheets, 2-3/4"x 16-1/2", 80 Grit, PK50 (32230)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- 3M Wetordry Sheet, 01998,3000gr, 5 1/2 x, PK5 (01998)
- 3M Sanding Sheet, Aluminum Oxide, PK50 (7000119610)
- 3M SANDING SHEET ROLL 800 GR 70MM X 12M (3M30700)
- NORTON ABRASIVES BlueMag Body File Sanding Sheets NorGrip VAC (40) Grit, 2-3/4" x 16" (23618)
- 3M Sandpaper Sheets