Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 400 G, SC, PK250
Mfr # 99420NA
Zoro # G5916836
product price: $24.49
/pk 25, $0.98/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 99420NA
- Zoro # G5916836
- UPC # 00051144994205
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 400, Series 99420NA, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Tan, Grade Very Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P180G, AlO (66261131477)
- ZORO SELECT Carbide Bur, Cylinder, 3/16 In, 1/8 Shank (310-002010)
- H & H INDUSTRIAL PRODUCTS 1/4 Carat X 3/8 X 2"Single Point Diamond Dresser (3903-0071)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (102980)
- 3M Sanding Sheet, 11x9 In, 320 G, SC, PK250 (7000126425)
- 3M Overspray, Protective, Sheeting, 12ftX400ft (06727)
- 3M Refill Roll, 55 ft. L x 3-1/4 in., Fine (7000045202)
- 3M Refill Roll, 25 ft. L x 2-3/4 in., Medium (7000144095)
- 3M Sanding Sheet, Gold, Paper Backing, PK50 (7000119612)
- 3M Hookit Blue ShtRollMultiH 36189 120g, PK4 (36189)
- MIRKA Caratflex 9X11" Plain P220, Abrasive Sheet (02-101-220)
- 3M Sandpaper Sheets