Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 400 G, AlO, PK250
Mfr # 7000118494
Zoro # G5909321
product price: $366.99
/pk 250, $1.47/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118494
- Zoro # G5909321
- UPC # 00051115197635
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Details
Item | Utility Cloth Sheet |
Grit | 400 |
Backing Material | Cloth |
Grade | Super Fine |
Series | 314D |
Backing Weight | J |
Color | Red, Maroon |
Abrasive Material | Aluminum Oxide |
Coating Coverage | Closed |
Abrasive Type | Coated |
Backing Material Type | Cloth |
Backing Material & Wt | J Wt Cloth |
Abrasive Grit | 320 / P400 |
Resistance Properties | Tear |
Sheet Grit | P400 |
Backing Material Weight | J |
Abrasive Type - Grit | Coated - 320 / P400 |
Abrasive Grade | Extra Fine |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Grit P400, Series 314D, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Maroon, Grade Super Fine, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ARC ABRASIVES Cut Off Whl 6 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (906167803)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (60440228157)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007575300 (0007575300)
- 3M Clip-On 1/4 Sheet 120Grit (27368)
- 3M Drywall Sanding Sheets 9091NA, 4.187, PK40 (7010314729)
- 3M Refill Roll, 80 ft. L x 3-1/4 in., Fine (7000045204)
- 3M Sandpaper Sheet, 600 Grit, 3 5/8"W, PK10 (5921-18-CC)
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK20 (87591NA-20)
- 3M Sandpaper Sheet, All Purpose, 11"x9", PK25 (99401NA-M)
- DEWALT Sandpaper, 5in. 120 GRIT ORB SAND DISC (DW4311)
- 3M Sandpaper Sheets