Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 320 G, SC
Mfr # 7000148222
Zoro # G3786237
product price: $1.35
/ea
Sold in multiples of 50 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Medium
- Series 413Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000148222
- Zoro # G3786237
- UPC # 00051144020041
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit 320, Series 413Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Heat, Water, Attachment Type Clip, Color Black, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 60 in L, 50 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363527)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839045)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 60G (30537ZA)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STONE - Type 1 (64239)
- 3M Sanding Sheet, 11x9 In, 220 G, SC (02007)
- 3M Sanding Sheet, 11x9 In, 240 G, SC (7000118294)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- 3M Perform SoftSndgSponge0308 5-1/2, PK12 (03088)
- 3M Emery Cloth, 11x9 In, Fine, Emery, PK250 (02431)
- 3M Sanding Sheet, 11x9 In, 150 G, SC, PK250 (7000118315)
- GATOR FINISHING Ali Industries 4205 9 x 11 in. 220G General Purpose Sandpaper - Pack Of 10 (214312)
- 3M Sandpaper Sheets