Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 240 G, SC, PK500
Mfr # 60070015700
Zoro # G5892257
product price: $790.99
/pk 500, $1.58/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Very Fine
- Series 431Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60070015700
- Zoro # G5892257
- UPC # 051144106998
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 240, Series 431Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Very Fine, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Grinding WheelT275x14x5811PK10 (20175)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (63410)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 120G (78072735316)
- LENOX Angle Grinder Blade, 4-1/2"x.050"x7/8" (1972921)
- 3M Imperial Wetordry Sheet 5-1/2"X9"50 Sheets (MMM2044)
- 3M 3M 36221 Stikit Blue Sandpaper Sheetroll - 180 Grade, 2 3/4"x30yd (7100098556)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- 3M Sanding Sheet, 11x9 In, 50 G, AlO, PK250 (7000118496)
- 3M Sanding Sheet, 11x9 In, 80 G, Garnet, PK250 (70070927101)
- 3M Sandpaper Sheet, 150 Grit, 9"W, PK25 (11602NA-25)
- DIABLO Detail Triangle Sheets, Coarse 60G, PK10 (DCTTRI060P10G)
- 3M Sandpaper Sheets