Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 220 G, SC, PK250
Mfr # 99422NA
Zoro # G5889344
product price: $24.15
/pk 25, $0.97/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 99422NA
- Zoro # G5889344
- UPC # 00051144994229
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 220, Series 99422NA, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Water, Color Tan, Grade Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 40 Grit, Coarse, Zirconia, ZK713X (113263)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/2 (19D799)
- 3M Scotch Brite Roloc Surface Conditioning Discs, 3" (MMM7513)
- FLEX-HONE TOOL BC6M800CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC6M800CD)
- 3M Refill Roll, 70 ft. L x 3-1/4 in., Fine (7000045203)
- 3M Refill Roll, 70 ft. L x 2-1/2 in., Fine (7000045199)
- 3M Overspray, Protective, Sheeting, 12ftX400ft (06727)
- 3M 9" x 11" Wetordry Sandpaper, 600-Grit Ultra Fine, PK 5 (9084)
- 3M Sanding Sheet, 11x9 In, 1200 G, SC, PK250 (02033)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit, PK 20 (27180 Tri-20)
- 3M Wetordry Sheet, 02040, 9"x11", P320, PK250 (02040)
- 3M Sandpaper Sheets