Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 220 G, AlO, PK250
Mfr # 7000118495
Zoro # G5987082
product price: $408.99
/pk 250, $1.64/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Very Fine
- Series 314D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118495
- Zoro # G5987082
- UPC # 00051115197673
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Utility Cloth Sheet |
Grit | 220 |
Backing Material | Cloth |
Grade | Very Fine |
Series | 314D |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Color | Red, Maroon |
Abrasive Type | Coated |
Sheet Grit | P220 |
Abrasive Grit | 220 / P220 |
Backing Material Type | Cloth |
Abrasive Grade | Fine |
Resistance Properties | Tear |
Backing Material Weight | J |
Coating Coverage | Closed |
Abrasive Type - Grit | Coated - 220 / P220 |
Backing Material & Wt | J Wt Cloth |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Grit P220, Series 314D, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Maroon, Grade Very Fine, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs (2LYR6)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (902-1250)
- VSM Abrasive Belt, 120 Grit, Zirc, 3x132", PK10, Coated, 3" W, 132" L, 120 Grit, Fine, Zirconia, ZK713X (95856)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, AO, 100/120, Brn (66252836133)
- 3M Utility Cloth Sheet 211K, 9inx11in 80 J- (7000118253)
- 3M Perform SoftSndgSponge0308 5-1/2, PK12 (03088)
- 3M Floor Sanding Disc, 150 Grit, 17" dia. (29838)
- 3M Wetordry Sheet, 02032, 9" x 11", 1500, PK50 (02032)
- 3M Hookit Sheet, 02638, 80gr, 4 1/2"x30 i, PK50 (02638)
- 3M Sanding Sheet, 11x9 In, 80 G, Garnet, PK250 (70070927101)
- GATOR Gator 1861806 18 x 12 in. 24 Grit Extra Coarse Silicon Carbide Floor Sanding Sheet - 10 per Pack (1861806)
- 3M Sandpaper Sheets