Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 2000 G, SC, PK250
Mfr # 02020
Zoro # G7451525
product price: $536.99
/pk 5, $107.40/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series 401Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02020
- Zoro # G7451525
- UPC # 00051131020207
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit J2000, Series 401Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Clip, Color Black, Grade Ultra Fine, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Green, VF (66261069600)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010326384)
- NORTON ABRASIVES Quick Change Disc, Med., PK50 (66623319030)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Very Fine (07D034)
- 3M Paper Sheet 405U, 9inx11 in 320 A-weight (7100041317)
- 3M Refill Roll, 55 ft. L x 3-1/4 in., Fine (7000045202)
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- 3M Sanding Sheet, 11x9 In, 220 G, SC (02007)
- 3M Sanding Sheet, 9x5-1/2 In, 1500 G, SC, PK250 (02023)
- 3M Sanding Sheet, 11x9 In, 220 G, SC, PK250 (99422NA)
- DIABLO 18 in. L X 3 in. W Assorted Grit Zirconium Oxide Sanding Belt 5 pk (DCB318ASTS05G)
- 3M Sandpaper Sheets