Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 180 G, SC
Mfr # 7000118316
Zoro # G3786194
Sold in multiples of 50 for $319.50
$319.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Very Fine
- Series 431Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000118316
- Zoro # G3786194
- UPC # 00051144020140
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 180, Series 431Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 1-3/4 Diameter 120SC Grit (34214)
- NORTON ABRASIVES Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5 (66252830842)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 9" x 1/4" x 7/8 (08W900)
- 3M Wetordry Sndpr, 32044,2000grit, 9", PK100 (32044)
- 3M Sanding Sheet, 11x9 In, 2500 G, SC, PK250 (02019)
- 3M Wetordry Sponge Pad, 2-3/4"X5-1/2" (MMM5526)
- 3M Sanding Sheet, Fine, 150 Grit, PK50 (60440273187)
- 3M Sanding Sheet, 11x9 In, 60 G, AlO, PK500 (02116)
- 3M Floor Sanding Disc, 150 Grit, 20" dia. (29821)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (78072775480)
- 3M Sandpaper Sheets