Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 1500 G, SC, PK250
Mfr # 70070927341
Zoro # G6035757
product price: $338.99
/pk 250, $1.36/ea
Free Shipping & Returns
$338.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 1500
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70070927341
- Zoro # G6035757
- UPC # 00051144885992
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 1500, Series 88599NA, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Water, Color Tan, Grade Ultra Fine, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Aluminum Oxide (104418)
- DYNABRADE Sheet, 75mmX110mm, 180G, AO, N-Vac, H/F (93786)
- BRUSH RESEARCH MANUFACTURING BNF1008 Circular End Brush. 1" Dia., .008CS, .500" Trim Length, .250" Shank Diameter (BNF1008)
- FEIN Grinding Belt 150X2000 K 80 R (69903046000)
- 3M Stikit Blue Sheet Roll, 36220,150gr, 2, PK5 (36220)
- 3M Sanding Sheet, 11x9 In, 150 G, AlO, PK250 (7000000357)
- 3M Refill Roll, 45 ft. L, Very Fine, 180 Grit (60440227084)
- 3M Sanding Sheet, 11x9 In, 80 G, SC (02018)
- 3M Sanding Sheet, 11x9 In, P240 G, AlO, PK250 (60455067805)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 150-Grit 3-Pk (26150 Tri-3)
- MIRKA Sanding Sheet, 9X11", P800, PK50 (23-104-800)
- 3M Sandpaper Sheets