Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 150 G, SC, PK250
Mfr # 7000118315
Zoro # G8704482
product price: $455.99
/pk 250, $1.82/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series 431Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118315
- Zoro # G8704482
- UPC # 00051144020157
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Overall Length | 11 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 150, Series 431Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Fine, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D809)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- NORTON ABRASIVES Sandpaper Sheet, 11 in L, 9 in W, PK250 (66261130332)
- NORTON ABRASIVES Centerless Grinding Wheel, 20x8x12, AO, 60G (69078666748)
- 3M Sanding Sheet, 11x9 In, 120 G, SC (7000118314)
- 3M Sanding Sheet, 11x9 In, 100 G, SC (7000118312)
- 3M Sanding Sheet, 11x9 In, 2500 G, SC, PK250 (02019)
- 3M SHTR120-PGP-6T FrSS 3 2/3inx9in, 120, 6/pk (SHTR120-PGP-6T)
- 3M SANDPAPER AO 80GR, 15PK (30080ES-15-G)
- 3M Refill Roll, 10 ft. L x 4-1/2in, Very Fine (7010362353)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 120 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT120H05G)
- 3M Sandpaper Sheets