Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 150 G, AlO, PK250
Mfr # 7000000357
Zoro # G5954751
product price: $430.99
/pk 250, $1.72/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Fine
- Series 314D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000357
- Zoro # G5954751
- UPC # 00051115197697
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Details
Item | Utility Cloth Sheet |
Grit | 150 |
Backing Material | Cloth |
Grade | Fine |
Series | 314D |
Backing Weight | J |
Color | Red, Maroon |
Abrasive Material | Aluminum Oxide |
Backing Material Weight | J |
Abrasive Type | Coated |
Backing Material Type | Cloth |
Backing Material & Wt | J Wt Cloth |
Abrasive Type - Grit | Coated - 150 / P150 |
Abrasive Grit | 150 / P150 |
Abrasive Grade | Fine |
Sheet Grit | P150 |
Resistance Properties | Tear |
Coating Coverage | Closed |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Grit P150, Series 314D, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Maroon, Grade Fine, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 06426 Threaded Regular Twist Knot Wheels (Carbon Steel), 4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06426)
- CONTINENTAL ABRASIVES 5" x 1/4" x 7/8" Ulticut T27 Depressed Center Grinding Wheel (AU5-10501452)
- PFERD COMBICLICK Backing Pad Hard - For 5" Dia., 5/8-11 Thread (69473)
- DYNABRADE Disc Sander Backing Pad, 4-1/2" (50288)
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- 3M Wetordry Sheet, 01999,3000gr, 9"x11i, PK250 (01999)
- 3M Floor Sanding Disc, 150 Grit, 20" dia. (29821)
- 3M 4-3/16" x 11" Drywall Adhesives Drywall Sanding Sheet 100-Grit, PK 25 (99432)
- 3M SANDING SHEET ROLL 800 GR 70MM X 12M (3M30700)
- 3M Refill Roll, 25 ft. L x 2-3/4 in., Medium (7000144095)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 5 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx5)
- 3M Sandpaper Sheets