Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 1200 G, SC, PK250
Mfr # 02033
Zoro # G5901174
product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series 401Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 02033
- Zoro # G5901174
- UPC # 00051131020337
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit J1200, Series 401Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Clip, Color Black, Grade Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SD-5 Ball Shape Double-Cut Carbide Burrs (3000-0125)
- VSM Abrasive Belt, 80 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1707)
- ZORO SELECT Cut Off Wheel Mandrel (1F544)
- FLEX-HONE TOOL GBD40012 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD40012)
- 3M Sanding Sheet, 11x9 In, 2500 G, SC, PK250 (02019)
- 3M 3M 36146 Hookit Blue Sandpaper 3" Disc - 180 Grade Multi-Hole, 50/Bx (7100091344)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 120-Gr, PK 10 (99438)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit 3-Pk (26220 Tri-3)
- 3M 31372, HookIt CSD, 737U, 6 in, 120+, 50PK (7100155360)
- 3M Refill Roll, 100ft. L x 3-1/4in, Very Fine (7010308160)
- DIABLO Sanding sheets, 400-Grit (Micro Fin, PK5 (DND911400H05G)
- 3M Sandpaper Sheets