Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 120 G, AlO, PK250
Mfr # 99403NA-CC
Zoro # G5920835
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 99403NA-CC
- Zoro # G5920835
- UPC # 00051144994038
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Details
Item | Sheet |
Grit | 120 |
Backing Material | Paper |
Grade | Fine |
Series | 99403NA |
Backing Weight | C |
Color | Tan |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 120 / P120 |
Backing Material & Wt | C Wt Paper |
Abrasive Grade | Medium |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 120 / P120 |
Coating Coverage | Open |
Backing Material Weight | C |
Sheet Grit | 120 |
Backing Material Type | Paper |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 120, Series 99403NA, Overall Length 11 in, Overall Width 9 in, Color Tan, Grade Medium, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .012, Nylon, 1/2" dia. (06032)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 60G, PK5 (66252939696)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Aluminum Oxide (10607)
- AMERICAN HAWK INDUSTRIAL Media Blast Abrasive Steel Shot S-230 Grit, 50 Lb. Bag (4002)
- 3M Wetordry Polishing Paper, 1 Micron, PK200 (7100054696)
- 3M Floor Sanding Disc, 120 Grit, 20" dia. (29822)
- 3M Paper Sheet 346U, 2-3/4inx17-1/2in 40 D-w (02138)
- 3M Sanding Sheet, 11x9 In, 600 G, SC, PK250 (70070927119)
- 3M Refill Roll, 70 ft. L x 3-1/4 in., Fine (7000045203)
- 3M 1/4Sht Sandpaper 80Grit (1/4SHT5PK80)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 220 Grit, PK20 (07660768167)
- 3M Sandpaper Sheets