Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 100 G, AlO, PK250
Mfr # 7000021272
Zoro # G5920232
product price: $481.99
/pk 250, $1.93/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Fine
- Series 314D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000021272
- Zoro # G5920232
- UPC # 00051115197710
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Details
Item | Utility Cloth Sheet |
Grit | 100 |
Backing Material | Cloth |
Grade | Fine |
Series | 314D |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Color | Red, Maroon |
Resistance Properties | Tear |
Sheet Grit | P100 |
Coating Coverage | Closed |
Abrasive Grit | 100 / P100 |
Backing Material Type | Cloth |
Backing Material & Wt | J Wt Cloth |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 100 / P100 |
Backing Material Weight | J |
Abrasive Grade | Medium |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Grit P100, Series 314D, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Maroon, Grade Fine, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast media Glass Bead Abrasive, 40-60 Grit Coarse , 50 Lb. Bag (400)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 6 in., UF, SC, PK40 (7100138330)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 2-1/2" Brush Length (21120)
- UNITED ABRASIVES/SAIT SAIT 81205 DA-F Handy Roll , 1" x 50 yards, 120 Grit, 1-Pack (81205)
- 3M Sanding Sheet, 11" L x 9" W, 60 Grit, PK50 (7000118638)
- 3M Sanding Sheet, Gold, 100 Grit, PK50 (7000119615)
- 3M Gold Sheet Roll, 2-3/4" x 45 yd, P240 (2593)
- 3M CUBITRON HOOKIT 8 INCH;80 GRADE5, 25PK (7100099771)
- 3M 4-3/16" x 11" Drywall Adhesives Drywall Sanding Sheet 100-Grit, PK 25 (99432)
- 3M Sanding Sheet, 11x9 In, 400 G, SC, PK500 (60070015726)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 220 Grit, PK100 (74128K)
- 3M Sandpaper Sheets