Shop All Sandpaper Sheets
3M
Sanding Sheet, 11" L x 9" W, 600 Grit, PK50
Mfr # 7000148223
Zoro # G7759328
product price: $69.39
/pk 50, $1.39/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series 413Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000148223
- Zoro # G7759328
- UPC # 00051144020003
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Width x Length | 9 in W x 11 in L |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Overall Width | 9 in |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit 600, Series 413Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Heat, Water, Attachment Type Clip, Color Black, Grade Super Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 8" Diameter PSA Sanding Disc, Ceramic, 100G, Y-Weight, PK 10 (349148)
- DEWALT 1" x 1/4" HP .020 Carbon Knot Wire End Brush (DW4902)
- SUPERIOR PADS AND ABRASIVES 5 Inch Dia No Vacuum Holes PSA/Adhesive Back Sander Pad replaces Porter Cable 13700, A14390 & 699999 (RSP34)
- DMT Diamond Sharpener, Fine, 4in. L (D4F)
- 3M Sanding Sheet, 11" L x 9" W, 500 Grit, PK50 (7000118291)
- 3M Flexible Abrasive Sheet, P1000 Grade, 5.5" (34341)
- 3M Utility Cloth Sheet 211K, 9inx11in 80 J- (7000118253)
- 3M Refill Roll, 95 ft. L x 3-1/4in, Very Fine (7000045206)
- 3M Sanding Sponge, 4 7/8" L, 2 7/8" W, PK4 (9095DC-NA-4PK)
- 3M Wetordry Sheet, 02038, P400gr, 9"x11i, PK250 (02038)
- DIABLO 9 in. L X 11 in. W 80 Grit Aluminum Oxide Sanding Sheet 20 pk (DCS911080S20G)
- 3M Sandpaper Sheets