Shop All Sandpaper Sheets
3M
Sanding Sheet, 11" L x 9" W, 500 Grit, PK50
Mfr # 7000118291
Zoro # G7759477
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series 413Q
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000118291
- Zoro # G7759477
- UPC # 00051144020010
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Overall Length | 11 in |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit 500, Series 413Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Heat, Water, Attachment Type Clip, Color Black, Grade Super Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Gloves, 24" X 6", PR (40248)
- SUPERIOR ABRASIVES Superior Abrasives Cartridge Roll 1/2 x 1 x 1/8 Aluminum Oxide Medium (11883)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7010300866)
- PFERD 6" Crimped Wire Wheel - Narrow Face - .008 CS Wire, 5/8-1/2" A.H. (80039)
- 3M Sanding Sheet, 11" L x 9" W, 600 Grit, PK50 (7000148223)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 150-Grit Fine, PK 5 (9001)
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34496)
- 3M Sanding Sheet, 11x9 In, 320 G, AlO, PK250 (7000000352)
- 3M Refill Roll, 10 ft. L x 4-1/2in, Very Fine (7010362353)
- 3M Refill Roll, 80 ft. L x 2-1/2 in., Fine (60440231581)
- X1 TOOLS 120 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0120-HSx50)
- 3M Sandpaper Sheets