Shop All Floor Machine Pads
3M
Sanding Pad, 16 In, Brown, PK12
Mfr # 29880
Zoro # G5519211
product price: $50.65
/pk 12, $4.22/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Sanding
- Floor Machine Pads Color Family Brown
- Floor Pad Size 16 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29880
- Zoro # G5519211
- UPC # 00048011298801
- Country of Origin China
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 16 in |
Size | 16" |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Details
Floor Application | Sanding |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Polyester |
Item | Sanding Pad |
Speed | 175 to 300 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Brown |
Sub-Category | Wood Floor Pads |
Shape | Round |
Color Family | Brown |
Application | Sanding |
Speed - Minimum | 175 RPM |
Product Type | Sanding Pad |
Speed - Maximum | 300 RPM |
Description
Sanding Pad, Color Brown, Diameter 16 in, Material Polyester, Product Type Sanding Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 300 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Sanding, Features Not Applicable, Series Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Red, Plastic (30884)
- FABULOSO 16.9 oz Lavender Scent All Purpose Cleaner Liquid - Pack of 24 (1018887)
- KIMBERLY-CLARK PROFESSIONAL Universal 100% Recycled Fiber Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case) (01052)
- TOUGH GUY Cartridge Filter, Pleated Paper Media, Sweeper Filter (10E709)
- 3M Carpet Bonnet Pad, White, 15 in, PK5 (BONNET PAD)
- 3M Stripping Pad, 19 In, Brown, PK5 (7100)
- 3M Burnishing Pad, 20 In, Aqua, PK5 (3100)
- 3M Stripping Pad, 13 In, Black, PK5 (7200)
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7200-32x14)
- 3M EraserBurnish Pad 3600, 20, Pink, 5PK (7000002120)
- GOFER PARTS Replacement Pad-Lok Pad Driver - Complete Assembly For Nobles/Tennant 240232 (GBRG13D104N)
- 3M Floor Machine Pads