Shop All Abrasive Pads & Sponges
3M
Sanding Hand Pad, Diamond, M74, PK10
Mfr # 7000000575
Zoro # G8704911
product price: $298.99
/pk 10, $29.90/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 3/4 in
- Width 2 1/4 in
- Abrasive Type Coated
- Abrasive Material Diamond
- Grit M74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000000575
- Zoro # G8704911
- UPC # 68060666918
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Length | 3 3/4 in |
Width | 2 1/4 in |
Pad Width x Length | 2 1/4 in x 3 3/4 in |
Overall Width | 2 1/4 in |
Overall Length | 3 3/4 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Coated |
Abrasive Material | Diamond |
Grit | M74 |
Grade | Very Fine |
Color | Red |
Function | Blending/Deburring, Finishing/Polishing |
Series | 6200J |
Abrasive Type - Grade - Grit | Coated - M74 |
Abrasive Grit | M74 |
Abrasive Grade | Fine |
Coating Coverage | Open |
Model Number - Grit | M74 - 7000000575 |
Pad Grade | Fine |
Description
Sanding Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color Red, Grade Very Fine, Series 6200J, Overall Length 3 3/4 in, Overall Width 2 1/4 in, Grit M74, Coating Coverage Open, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 37 x 60", PK3, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (65683)
- NORTON ABRASIVES Gemini Grinding Cone, 2-3/4 Dia, 3-1/2 L, 24GR, AO (61463622387)
- GATOR FINISHING Ali Industries 4734 1 in. x 10 ft. 120 Grit Plumbers Sanding Roll (761935)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90046)
- 3M CP002-12P Block 3-3/4"x 2-5/8"x1", PK12 (CP002-12P)
- 3M Sandpaper Sheet, 80 Grit, 9"W, PK15 (27080PGP-15)
- 3M Sanding Sponge, Fine, 2 7/8"L, 4 1/2"W (24301TRI-F-DA)
- 3M Hookit Disc Pad Dust Free, 05781, 8 in, (05781)
- 3M Sanding Sponge, 3 5/16 in W, 9 in L (910XLA-12-CC)
- 3M 3M„¢ Scotch-Brite„¢ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads (7000000715)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF (66261077700)
- 3M Abrasive Pads & Sponges