Shop All Abrasive Pads & Sponges
3M
Sanding Hand Pad, Diamond, M125, PK10
Mfr # 7000045665
Zoro # G8704902
product price: $329.99
/pk 10, $33.00/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 3/4 in
- Width 2 1/4 in
- Abrasive Type Coated
- Abrasive Material Diamond
- Grit M125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045665
- Zoro # G8704902
- UPC # 00051144149995
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Length | 3 3/4 in |
Width | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Length | 3 3/4 in |
Pad Width x Length | 2 1/4 in x 3 3/4 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Coated |
Abrasive Material | Diamond |
Grit | M125 |
Grade | Super Fine |
Function | Blending/Deburring, Finishing/Polishing |
Series | 6200J |
Color | Black |
Abrasive Grit | M125 |
Abrasive Type - Grade - Grit | Coated - M125 |
Coating Coverage | Open |
Abrasive Grade | Medium |
Pad Grade | Medium |
Model Number - Grit | M125 - 7000045665 |
Description
Sanding Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color Black, Grade Super Fine, Series 6200J, Overall Length 3 3/4 in, Overall Width 2 1/4 in, Grit M125, Coating Coverage Open, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3/8 x 3/8 x 1/8 Aluminum Oxide Medium (24791)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x5/8-11in, 80Grit (75586)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite (78072721995)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 60 Grit (10825FF)
- 3M Sanding Sponge, Coarse, 4 1/2"L, 2 1/2"W (2500PGP60C-CH2)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK2 (CP-002-2P)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (905-ESF)
- 3M 3M„¢ Scotch-Brite„¢ Ultra Fine Hand Pad 7448 6" x 9" Silicon Carbide ULF Grit-60 Pads (7100089226)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Fine (24001 Trip-F-B)
- 3M 3M 14736U Finesse-it Roloc Finishing Disc Pad - 3" (7000000573)
- 3M Sanding Sponge, 5-1/2x4-1/2x1/4In, PK120 (02601)
- 3M Abrasive Pads & Sponges