Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, Very Fine, 240 Grit, PK50
Mfr # XA012057817
Zoro # G4580156
product price: $65.49
/pk 50, $1.31/ea
Sold in multiples of 5 for $327.45
$327.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # XA012057817
- Zoro # G4580156
- UPC # 051141555126
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | P240 |
Abrasive Type | Coated |
Abrasive Grade | Very Fine |
Color | Gold |
Backing Material | Paper |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 240 / P240 |
Disc Backing Material | Paper |
Series | 236U |
Backing Weight | C |
Coating Coverage | Open |
Number of Vacuum Holes | Multi-Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Very Fine, Grit P240, Overall Diameter 6 in, Series 236U, Number of Vacuum Holes Multi-Hole, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fibre Disc 787C, 4inx5/8 in 60+, 25/inne (787C)
- CLIMAX METAL PRODUCTS M-23-L Screw Lock Type Wheel Adapter with Shank (M-23-L)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5080)
- CONTINENTAL ABRASIVES SB-3 Aluminum Cut Cylindrical With End Cut Tungsten Carbide Burr for Non-Ferrous Materials (CB-SB3NF)
- 3M Gold Paper Disc Roll, 5"xNH P150 A-weight (7000028127)
- 3M 3MTM HookitTM Purple Finishing Film Disc DF 260L, 34784, 6 in 17 Hole, P1500, 50PK (7100122776)
- 3M Paper Disc, 180 Grit, Aluminum Oxide, PK50 (7000119280)
- 3M Scotch Brite 5 in. Hookit Disc Very Fine - Maroon (048011-29292)
- 3M 7" GREEN BRISTLE PAD - EA (3M27685-4)
- 3M Hookit Film Disc 360L, 3inxNH P400, 50/inner 200/pk (7000118492)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #240 (M-179788)
- 3M Hook & Loop Sanding Discs