Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, Super Fine, 5 in. Dia, PK100
Mfr # 7100077549
Zoro # G4579639
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Multi-Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100077549
- Zoro # G4579639
- UPC # 00051141205434
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 5 in, Series 360L, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Disc Pad 28662, 5inx1/2 in 5/8-11 (28662)
- MAYHEW OAL 6" (32041)
- WALTER SURFACE TECHNOLOGIES Allsteel 3/4 in. Con. Crimp Brush Stainless Steel (09C078)
- WEILER 1-1/2" Coated Abrasive Shop Roll 240AO (65225)
- 3M Paper Sheet 426U, 9inx11 in 80 A-weight, 50/inner 250/pk (7000119256)
- 3M Sanding Disc, 5 in. (7010029934)
- 3M PURPLE CLEAN SANDING HOOKIT DISC 3 IN P500 50BOX (MMM30272)
- 3M Abrasive Foam Disc, 5", P3000, PK60 (02096)
- 3M Trizact PSA Film Disc 568XA, 5inxNH, 100 (568XA)
- 3M 7" GREEN BRISTLE PAD - EA (3M27685-4)
- ZORO SELECT Sanding Disc, 7" dia., Nylon Mesh, 80 Grit (05539554428)
- 3M Hook & Loop Sanding Discs