Shop All Adhesive Discs
3M
Sanding Disc, SC, Paper, 12in, 60G, PK100
Mfr # 60650005006
Zoro # G5913031
product price: $485.99
/pk 100, $4.86/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 60
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60650005006
- Zoro # G5913031
- UPC # 051144213214
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 60, Overall Diameter 12 in, Product Type PSA Disc, Series 431Q, Resistance Properties Water, Number of Vacuum Holes Non-Vacuum, Color Black, Grade Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Mastic Abrasive Pad, 15 in. dia. (921501201)
- WEILER Abrasive Flap Disc, Medium, 4in., Phenolic (98823)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A36T 3" x 1/16" x 3/8" 36 Grit Aluminum Oxide (23040)
- MERIT Cartridge Roll, 60 Grit, 3/4" Dia. (08834180496)
- 3M Hookit Hand File Board, 05744, 2-3/4inx1 (05744)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 100G, PK12 (29828)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (60980015634)
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 50G, PK10 (7000118886)
- 3M PSA Sanding Disc, Film, 5in, P500G, PK500 (7100032844)
- 3M 255l Stikit Aluminum Oxide (051144-82467)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 400G (66260308160)
- 3M Adhesive Discs