Shop All Abrasive Rolls
3M
Sanding Disc Roll, 5 in.
Mfr # 7000028093
Zoro # G8654231
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P320
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Very Fine
- Series 216U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000028093
- Zoro # G8654231
- UPC # 00051144014200
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P320, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Flap Disc, 60-Grit for X-Lock and All G (DCX045060X01F)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- DQB Brush Wire Detail Ss 7-3/4In (11353)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx100)
- 3M Stikit Disc Hand Pad, 45198, BlueFace, PK20 (45198)
- 3M Disc, Roloc, 60 Grit, Rol 3, PK25 (36535)
- 3M Utility Cloth Roll, 1"x50yd, P120 Grit, PK5 (7000118512)
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000119542)
- 3M Abrasive Utility Roll, Grit 120, Gray (7000118336)
- 3M Paper Disc Roll, 5in.dia., P80, PK250 (7100010695)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47213)
- 3M Abrasive Rolls